Shop All Electrical Wire & Cable
Alpha Wire
20-2C STR TNC PVC PVC JKT, CM 300V 75C AWM 80C, 1000FT
Mfr # 5052C SL001
Zoro # G1148035
Free Shipping & Returns
$1,593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Number of Conductors 2
- Length 12
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5052C SL001
- Zoro # G1148035
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | 12 |
Outside Dia. | 0.208 in |
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Details
Number of Conductors | 2 |
Jacket Color | Slate |
Jacket Material | PVC |
Color Code | Gray (Slate) |
Standards | CA Prop 65; CE; CSA FT4; CSA CMG; UL CM; UL AWM 2464; UL AWM 1569; UL VW-1; IEC 60332-1; IEC 60332-2; UL 60C OIL; UL SUN RES |
Shielded / Unshielded | Unshielded |
Stranding | 7 x 28 |
Insulation Material | Pvc-Polyvinyl Chloride |
Voltage | 300V |
Temperature Rating | 105 Degrees Centigrade |
Jacketing Material | Pvc-Polyvinyl Chloride |
Plenum | General Purpose |
Spec Nbr Ul Style | UL STYLE, 2464 |
Conductor Type | Stranded Conductor |
Material | Tinned Copper |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Screen/Shield | No |
Voltage Rating | 300 Volts AC |
NEC Rating | UL LISTED ART 800 |
Conductor Count | 2 Conductors |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Bushing, 1" to 1/2" Conduit Size (1143)
- INTERMATIC Heavy-Duty 7-Day Programmable Timer-Sleek (ST700W)
- PANDUIT Replacement for Panduit T70biw10 (T70BIW10 PANDUIT)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- CAROL 22 AWG 2 Conductor Stranded Multi-Paired Cable 1000 ft. GY (C0720A.41.10)
- PACER GROUP Pacer 12/2 AWG Safety Duplex Cable, Red/Yellow, Sold By The Foot (W12/2RYW-FT)
- KH INDUSTRIES 16 AWG 5 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/5-25FT)
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3694)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-07-18-25)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 31 AWG, 10 Lbs, 40540' Length, 0.0095" Diameter, Red (31SNS10)
- SWE-TECH 3C Security/Alarm Wire, Yellow, 22/4 22AWG 4 Conductor, Solid, CMR / Inwall rated, Coil Pack, 500ft (FWT10K4-04812CF)
- Alpha Wire Electrical Wire & Cable