Shop All Electrical Wire & Cable
Alpha Wire
20-2C STR TNC PVC PVC JKT, CM 300V 75C AWM 80C, 1000FT
Mfr # 1895C SL001
Zoro # G1164354
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Number of Conductors 2
- Length 12
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1895C SL001
- Zoro # G1164354
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | 12 |
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.18 in |
Details
Number of Conductors | 2 |
Jacket Color | Slate |
Jacket Material | PVC |
Color Code | Gray (Slate) |
Stranding | 7 x 28 |
Insulation Material | Pvc-Polyvinyl Chloride |
Shielded / Unshielded | Unshielded |
Voltage | 300V |
Standards | CSA FT4; CSA CMG; UL AWM 2509; UL CM; UL VW-1 |
Screen/Shield | No |
Jacketing Material | Pvc-Polyvinyl Chloride |
Material | Tinned Copper |
NEC Rating | UL LISTED ART 800 |
Conductor Count | 2 Conductors |
Plenum | General Purpose |
Conductor Type | Stranded Conductor |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Temperature Rating | 80 Degrees Centigrade |
Voltage Rating | 300 Volts AC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Rotry Switch 2 Circuit (61214)
- ALLIED TUBE & CONDUIT Coupling, 1 in., GRC (904146)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 3 Wires (VH364R)
- ALLEN TEL 75 Ohm BNC Male Crimp-Style Coaxial Connector, RG-59 / RG-62 (GBNC-117B-75)
- BERGEN INDUSTRIES A/C Whip 1/2" x 4FT.10/3 Non-Metallic L (BACWNM1043)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. YL (87-9011)
- QUICKCABLE Primary Wire, 14 Gauge, Red, 100ft. (230402-100)
- ANCOR Black 8 AWG Tinned Copper Wire - 50' (111005)
- REMINGTON INDUSTRIES 18/2 AWG Ga GPT Marine Duplex Strnd Hook Up Wre, 25FT Lngth, Rd & Blk, Flat Boat Cbl, UL1426, 600V (18DBCRED/BLA25)
- ZORO SELECT 16 AWG 7 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3708)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-04-100)
- Alpha Wire Electrical Wire & Cable