Shop All Electrical Wire & Cable
Alpha Wire
20-2C STR TNC PVC FOIL SHD, PVC JKT GRY 300V 75C, 1000FT
Mfr # 5462C SL001
Zoro # G1167486
Free Shipping & Returns
$2,317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Number of Conductors 2
- Length 12
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5462C SL001
- Zoro # G1167486
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | 12 |
Outside Dia. | 0.212 in |
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Ezpath Series 33 Extension (EZD33E)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 1 (GNF324)
- OMRON Force Guided Safety Relay, 2NO/2NC (G7SA-2A2B DC24)
- SQUARE D Miniature Circuit Breaker, QO Series 35A, 2 Pole, 120/240V AC (QO235)
- SOUTHWIRE 14/2 Landscape Cord 50 ft. BK (55213242)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 20 AWG, 100' Length, 0.0320" Diameter, Silver, Bus Bar Wire (20TCW)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 22 AWG Gauge, 0.0253" Diameter, 250 Feet (22SS316L250)
- SOUTHWIRE 14 AWG, UL 3173 Lead Wire, 41 Strand, 125C, 1kV, XLPE, White, Sold by the FT (F140471209)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3638)
- CAROL 18 AWG 3 Conductor Portable Cord 600V 25 ft. BK (02769)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Red, 0.0641" Diameter, UL1426, 60 Volts (14STRREDUL1426100)
- Alpha Wire Electrical Wire & Cable