Shop All Electrical Wire & Cable
Alpha Wire
20-2C STR TNC PE FOIL SHD, PVC JKT GRY, CM 300V 60C ROHS, 1000FT
Mfr # 2412C SL001
Zoro # G1160452
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Number of Conductors 2
- Length 12
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 2412C SL001
- Zoro # G1160452
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | 12 |
Outside Dia. | 0.184 in |
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Box Connector, Ind, Steel, 6in. H x 6in. L (F66WB)
- ZORO SELECT Channel Joiner Strap, Silver (V300JNREG)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M107)
- HUBBELL Receptacle, Org, Male, Stud, Taper Nose (HBLMRSCO)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BL (R26B-0100)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 250 ft. GN (55527901)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C0454A)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-9010)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 14 AWG, 2.5 Lbs, 197' Length, 0.0675" Diameter, Red (14HNS2.5)
- REMINGTON INDUSTRIES 16 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.088" Dia, 60V (16STRTXLKIT10COLOR100)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Blue, 500 ft Length (22UL1007TPCBLU500)
- Alpha Wire Electrical Wire & Cable