Shop All Electrical Wire & Cable
Alpha Wire
20-25C STR TNC PVC FOIL SHD, PVC JKT CM 300V 75C AWM 80C, 1000FT
Mfr # 5470/25C SL001
Zoro # G1156837
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,993.99
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Number of Conductors 25
- Length 24
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5470/25C SL001
- Zoro # G1156837
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | 24 |
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.492 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Switch, Knob, Al, 4A (M22M-WRK-K10)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 gy UL/CSA 3m (7000-12241-2150300)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316424R)
- LEVITON Nonground Recept 15A Wht (00223-00W)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 250 ft. SLVR (68582601)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Gray, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDGRA1000)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. WT (87-6507)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 23 AWG, 1.0 Lbs, 634' Length, 0.0236" Diameter, Red (23SNSP)
- KH INDUSTRIES 16 AWG 12 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/12-25FT)
- ROMEX 12 AWG 2 Conductor Nonmetallic Building Cable 600V YL (28828222)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-9106)
- Alpha Wire Electrical Wire & Cable