Shop All Electrical Wire & Cable
Alpha Wire
20-20C STR TNC PVC FOIL+70%BRD, SHD PVC JKT CM 300V 75C, 1000FT
Mfr # 5160/20C SL001
Zoro # G1154073
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$11,431.99
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Number of Conductors 20
- Length 24
- Shielding Foil, Braid
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5160/20C SL001
- Zoro # G1154073
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | 24 |
Outside Dia. | 0.465 in |
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Safety switch accessory, heavy duty, lock off guard kit, 30A/600V, 60A/240V (LOGK1)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE1-3A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (92S11D22D-12D)
- WIEGMANN Pushbutton Enclosure, 30mm, 4 Holes, Steel (PSL4)
- CAROL 6 AWG 5 Conductor Portable Cord 600V 50 ft. BK (16075)
- ANCOR White 10 AWG Tinned Copper Wire - 100' (108910)
- CAROL 16 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02636.35T.05)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Violet, 0.0403" Dia, UL1426, 60 Volts (18STRVIOUL1426250)
- K-TOOL INTERNATIONAL Natural Wire Tie W/ Mounting Head, 50Lb Tensile 100/Pk, 14" (KTI77140)
- SOUTHWIRE 14 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55667123)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 33 AWG, 5.0 lb, 30805' Length, 0.0084" Diameter, Red (33HNS)
- Alpha Wire Electrical Wire & Cable