Shop All Electrical Wire & Cable
Alpha Wire
20-15C STR TNC PVC PVC JKT, CM 300V 75C AWM 80C, 1000FT
Mfr # 1896/15C SL001
Zoro # G1160994
Free Shipping & Returns
$2,867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Number of Conductors 15
- Length 20
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1896/15C SL001
- Zoro # G1160994
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | 20 |
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.382 in |
Details
Number of Conductors | 15 |
Jacket Color | Slate |
Jacket Material | PVC |
Insulation Material | Pvc-Polyvinyl Chloride |
Color Code | Gray (Slate) |
Shielded / Unshielded | Unshielded |
Standards | CSA CMG; CSA FT4; UL VW-1; UL CM; UL AWM 2509 |
Stranding | 7 x 28 |
Voltage | 300V |
Material | Tinned Copper |
Temperature Rating | 80 Degrees Centigrade |
Screen/Shield | No |
Conductor Type | Stranded Conductor |
Conductor Count | 15 Conductors |
NEC Rating | UL LISTED ART 800 |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Plenum | General Purpose |
Voltage Rating | 300 Volts AC |
Jacketing Material | Pvc-Polyvinyl Chloride |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU11A20)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038ZP)
- TY-RAP 3.6" L Miniature Cable Tie NAT PK 500 (TY51M)
- BURNDY Insulated Multitap Connector, 1.51 In. L (BIBD43)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-07-04-100)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Blue, 0.0641" Dia, UL1426, 60 Volts (14STRBLUUL1426250)
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3650)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. GN, Color: Green (87-8000)
- CHAINFLEX Power Cable, PUR, 0.39 in dia, Lt Orng (CF895-25-04)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDRED25)
- SOUTHWIRE Southwire 12/2NM-WGX250 Type NM-B Sheathed Cable, 12 AWG, 250 ft L, Yellow Nylon Sheath (12/2NM-WGX250)
- Alpha Wire Electrical Wire & Cable