Shop All Electrical Wire & Cable
Alpha Wire
20-15C STR TNC PVC FOIL SHD, PVC JKT CM 300V 75C AWM 80C, 1000FT
Mfr # 5470/15C SL001
Zoro # G1166138
Free Shipping & Returns
$7,293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Number of Conductors 15
- Length 20
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5470/15C SL001
- Zoro # G1166138
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | 20 |
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.395 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Two Piece Expansion Coupling, 1 In., PVC (5144033)
- CALBRITE Rod Coupling, 1/2in., 1-15/64in.L, 316 SS (S60500RC00)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1001-0AB40-0AA0)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- HARBOUR INDUSTRIES M16878/5 Lead Wire, 20 AWG, PTFE Insulated, 1kV, Red, Sold by the FT (J1395-2)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-04-100)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 20 AWG, 25' Length, 0.0320" Diameter, Natural (20BCW25)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0190" Dia, UL1007, 300 Volts (26UL1007STRKIT10COLOR100)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-8001)
- REMINGTON INDUSTRIES 14/2AWG Ga GPT Marine Duplex Stranded Wire, 100FT Lngth, Red & Yellow, Flat Boat Cbl, UL1426, 600V (14DBCRED/YEL100)
- CHAINFLEX 24 AWG 3 Conductor Continuous Flex Control Cable 300V BL (CF9-02-03-1)
- Alpha Wire Electrical Wire & Cable