Shop All Electrical Wire & Cable
Alpha Wire
20-12C STR TNC PVC PVC JKT, CM 75C 300V GRY, 1000FT
Mfr # 1896/12C SL001
Zoro # G1158508
Free Shipping & Returns
$2,170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Number of Conductors 12
- Length 18
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1896/12C SL001
- Zoro # G1158508
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | 18 |
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.331 in |
Details
Number of Conductors | 12 |
Jacket Color | Slate |
Jacket Material | PVC |
Stranding | 7 x 28 |
Insulation Material | Pvc-Polyvinyl Chloride |
Shielded / Unshielded | Unshielded |
Standards | CSA FT4; CSA CMG; UL AWM 2509; UL CM; UL VW-1 |
Color Code | Gray (Slate) |
Voltage | 300V |
Plenum | General Purpose |
Jacketing Material | Pvc-Polyvinyl Chloride |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Voltage Rating | 300 Volts AC |
Screen/Shield | No |
Temperature Rating | 80 Degrees Centigrade |
Conductor Count | 12 Conductors |
Conductor Type | Stranded Conductor |
Material | Tinned Copper |
NEC Rating | UL LISTED ART 800 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON WALLPLT DEC MID WHT10PK (PJ26-WM)
- LEVITON Locking Plug (CS8365C)
- DINERGY DC Power Supply 24 to 28VDC 40.5MM Width (MDP30-24A-1C)
- LIBMAN Libman Shower Squeegee, Sanoprene blade, 8" wide (1070)
- CHAINFLEX Control Cable, Copper, 20 AWG, Jet Black (CF881-05-05)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2034S.41.10)
- UNIFIED WIRE & CABLE 14 AWG, SIS Lead Wire, 41 Strand, 125C, 600V, Tinned copper, XLPE, Gray, Sold by the FT (1441TXHHW-8-5M)
- PACER GROUP Pacer 14/2 AWG Duplex Wire, Red/Black, Sold By The Foot (W14/2DC-FT)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. WT (R30W-0100)
- ANCOR Green 8 AWG Tinned Copper Wire - 50' (111305)
- CAROL 6 AWG 5 Conductor Portable Cord 600V 50 ft. BK (16075)
- Alpha Wire Electrical Wire & Cable