Shop All Electrical Wire & Cable
Alpha Wire
20-10C STR TNC PVC PVC JKT, CM 300V 75C AWM 80C, 1000FT
Mfr # 5060C SL001
Zoro # G1172054
Free Shipping & Returns
$4,655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Number of Conductors 10
- Length 18
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5060C SL001
- Zoro # G1172054
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | 18 |
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.348 in |
Details
Number of Conductors | 10 |
Jacket Color | Slate |
Jacket Material | PVC |
Standards | CE; CSA CMG; CSA FT4; UL AWM 2464; UL CM; UL VW-1; UL AWM 1569; IEC 60332-1; IEC 60332-2; UL 60C OIL |
Insulation Material | Pvc-Polyvinyl Chloride |
Voltage | 300V |
Color Code | Gray (Slate) |
Stranding | 7 x 28 |
Shielded / Unshielded | Unshielded |
Temperature Rating | 105 Degrees Centigrade |
Plenum | General Purpose |
Conductor Type | Stranded Conductor |
Screen/Shield | No |
Material | Tinned Copper |
Voltage Rating | 300 Volts AC |
Jacketing Material | Pvc-Polyvinyl Chloride |
Spec Nbr Ul Style | UL STYLE, 2464 |
NEC Rating | UL LISTED ART 800 |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Conductor Count | 10 Conductors |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BW14B5)
- MONOPRICE Cat6 Rj, 45 Toolless 180, D Keystone, White (15656)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 20A, 250V AC, Indicating (A2D20R)
- ANCOR 16-14 AWG, #6 Nylon Flanged Spade Terminal, 25PK (210311)
- EAST PENN Wire-16/4 Brwn/Grn/Wh/Yl 100', #02915 (02915)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. YL (87-7511)
- ZORO SELECT Insulated Coiled Grounding Wire, 10 ft, 3/16 in Dia, Hand Clamp & Terminal, Orange (RAC-10)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00500 Diameter, White, 100 ft Length (22UL1429STRWHI100)
- REMINGTON INDUSTRIES 24 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0044 Diameter, Yellow, 100 ft Length (24UL1061STRYEL100)
- HILLMAN 100' 24Ga Galv Wire (123132)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, Black, 0.128" Diameter, 600 Volts, Building Wire (12STRBLATHHN100)
- Alpha Wire Electrical Wire & Cable