Shop All Electrical Wire & Cable
Alpha Wire
20-10C STR TNC PVC PVC JKT, CM 300V 75C AWM 80C, 1000FT
Mfr # 1896/10C SL001
Zoro # G1163636
Free Shipping & Returns
$1,965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Number of Conductors 10
- Length 18
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1896/10C SL001
- Zoro # G1163636
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | 18 |
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.32 in |
Details
Number of Conductors | 10 |
Jacket Color | Slate |
Jacket Material | PVC |
Insulation Material | Pvc-Polyvinyl Chloride |
Stranding | 7 x 28 |
Color Code | Gray (Slate) |
Voltage | 300V |
Shielded / Unshielded | Unshielded |
Standards | CSA CMG; CSA FT4; UL VW-1; UL CM; UL AWM 2509 |
Jacketing Material | Pvc-Polyvinyl Chloride |
Conductor Type | Stranded Conductor |
NEC Rating | UL LISTED ART 800 |
Conductor Count | 10 Conductors |
Screen/Shield | No |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Material | Tinned Copper |
Plenum | General Purpose |
Voltage Rating | 300 Volts AC |
Temperature Rating | 80 Degrees Centigrade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12, 13, Non Hinged Clamp (B080804CH)
- SQUARE D Fusible Single Throw Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1 (D323N)
- GARDNER BENDER Spiral Wrap Tubing 4 ft. Clear (FSP-AST2)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC26)
- CAROL 22 AWG 3 Conductor Stranded Multi-Conductor Cable NAT (E2103S.41.86)
- REMINGTON INDUSTRIES 8 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Yellow, 0.1285" Diameter, GPT, 60 Volts (8GPTSTRYEL100)
- IDEAL WIRE NUT YLW 22-14, 100PK (30-074P)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3690)
- ZORO SELECT 6 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3653)
- REMINGTON INDUSTRIES 22 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 50 ft Length (CMG2203-50)
- QUICKCABLE Primary Wire, 14 Gauge, Orange, 100ft. (230403-100)
- Alpha Wire Electrical Wire & Cable