Shop All Electrical Wire & Cable
Alpha Wire
20-10C STR TNC PVC FOIL+70%BRD, SHD PVC JKT CM 300V 75C, 1000FT
Mfr # 5160C SL001
Zoro # G1172736
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,775.99
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Number of Conductors 10
- Length 20
- Shielding Foil, Braid
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5160C SL001
- Zoro # G1172736
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | 20 |
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.376 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Hazardous Location Cover, 2 Circuit (EFKB-U2)
- DISCO Copper Stranded Primary Wire Grn 18 Ga PVC Jacket 100Ft (15402)
- SQUARE D Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (6T5F)
- SQUARE D Mounting Kit (SK5668)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Blue, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRBLU100)
- CAROL 10 AWG 6 Conductor Portable Cord 600V 50 ft. BK (09006)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 28 AWG, 5.0 Lbs, 9936' Length, 0.0142" Diameter, 200°C, Natural (28H200)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYH7)
- KEEN 147-1602A3 12-2 Non-Metallic Sheathed Cable With Ground - 15 ft. (KE3244720)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG2)
- ZORO SELECT 6 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYK3)
- Alpha Wire Electrical Wire & Cable