Shop All Electrical Wire & Cable
Alpha Wire
1/8" TNC FLAT BRAID, QQ-W-343E ASTM-B-33, 1000FT
Mfr # 1229 SV001
Zoro # G1381257
Free Shipping & Returns
$1,628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Silver
- Gauge (Awg) 18 AWG (AMERICAN WIRE GAUGE)
- Product Type Braid
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1229 SV001
- Zoro # G1381257
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Jacket Color | Silver |
Gauge (Awg) | 18 AWG (AMERICAN WIRE GAUGE) |
Product Type | Braid |
Material | Tinned Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 20A, 16 Pole, 300VAC (6ZEH7)
- 3M Shrink Tubing, 0.72in ID, Gray, 2-1/2in (8445-2.5)
- SIMPSON STRONG-TIE 3x7 16GA HVY Tie Plate (HTP37Z)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57-30LE22-AA)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, White, 500 ft Length (22UL1007TPCWHI500)
- ANCOR Ancor Tan 16 AWG Tinned Copper Wire - 100' (101810)
- CAROL 22 AWG 2 Conductor Stranded Multi-Conductor Cable WT (E2102S.41.02)
- CAROL 8 AWG 5 Conductor Portable Cord 600V 50 ft. BK (16065)
- COLEMAN CABLE Them/ Bell Unjac 20/2X500 Wire (552020507)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. YL (87-7511)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 600V 25 ft. BK (E3696)
- Alpha Wire Electrical Wire & Cable