Shop All Electrical Wire & Cable
Alpha Wire
18- TFE STD WALL, NOM I.D. 0.016" ASTM-D-3295, -65C TO 260C NAT, 1000FT
Mfr # TFT25018 NA001
Zoro # G1396718
Free Shipping & Returns
$1,558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Natural
- Jacket Material PTFE
- Standards ASTM D 3295 Type I; MIL-I-22129
- Wall Type Single Or Dual Single Wall
- Material/Type Tfe-Tetrafluoroethylene & Ptfe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # TFT25018 NA001
- Zoro # G1396718
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Jacket Color | Natural |
Jacket Material | PTFE |
Standards | ASTM D 3295 Type I; MIL-I-22129 |
Wall Type Single Or Dual | Single Wall |
Material/Type | Tfe-Tetrafluoroethylene & Ptfe |
Military Color Code | Clear |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Two Hole Lug Connector, 500 kcmil, PK10 (31166)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SG)
- EATON Thermal Unit, 7.75 to 8.46A (MSH9-7A)
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 60 A, 600 V, 3 pole (GS2GU3N)
- SEQUEL WIRE & CABLE 22 AWG, UL 1007 Lead Wire, 7 Strand, 105C, 300V, Tinned copper, PVC, Black, Sold by the FT (2232A4T-0000AR210)
- CHAINFLEX 18 AWG 20 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-20-100)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 300V 25 ft. BK (E3618)
- SOUTHWIRE Southwire 8SOLX500BARE Electrical Wire, 500 ft L, 8 AWG, Solid (8SOLX500BARE)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3631)
- ANCOR Yellow 16 AWG Tinned Copper Wire - 25' (183003)
- HILLMAN 50 ft. L Aluminum 9 speed Clothesline Wire, 12PK (123150)
- Alpha Wire Electrical Wire & Cable