Shop All Heat Shrink Tubing
Alpha Wire
1/8" IRPO HEAT SHRINK 2:1, AMS-DTL-23053/5 UL CSA ROHS, 100FT
Mfr # F221B1/8 CL206
Zoro # G0531213
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size (In.) 1/8 in
- Wall Type Single Or Dual Single Wall
- Military Spec MIL-23053/5C
- Material/Type Irrpo-Irradiated Cross-Linked Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # F221B1/8 CL206
- Zoro # G0531213
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 1/8 in |
Details
Color | Clear |
Wall Type Single Or Dual | Single Wall |
Military Spec | MIL-23053/5C |
Material/Type | Irrpo-Irradiated Cross-Linked Polyolefin |
UL | Yes |
Heat Shrink | Yes Is Shrink Tubing |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Carbon Steel Enclosure, 9.80 in H, 8 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB100806HC)
- GE Molded Case Circuit Breaker, TEYD Series 40A, 1 Pole, 277/480V AC (TEYD1040B)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 1 Gang, Pre-Galvanized Steel, Single Gang Bracket (BB10)
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133372)
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- DYMO -Rhino 1 in. White Heat Shrink Tubes (784-1805443)
- BRADY Sleeve, Polyolefin, White, 33/64" W (BM-187-1-342-2)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M6-094-1-342-WT)
- TECHFLEX Shrink Tubing, 0.511in ID, Black, 200ft (H2N0.50BK)
- 3M Shrink Tubing, 0.5in ID, Clear, 4ft, PK100 (FP-301-1/2-Clear-4'-Bulk)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Blue (HS374-BL)
- Alpha Wire Heat Shrink Tubing