Shop All Heat Shrink Tubing
Alpha Wire
1/8" IRPO HEAT SHRINK 2:1, AMS-DTL-23053/5 UL CSA ROHS, 100FT
Mfr # F221B1/8 BK206
Zoro # G0522122
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size (In.) 1/8 in
- Material/Type Irrpo-Irradiated Cross-Linked Polyolefin
- Max. Recovered I.D. (In.) 0.062 in
- Wall Thickness (In.) 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # F221B1/8 BK206
- Zoro # G0522122
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 1/8 in |
Details
Color | Black |
Material/Type | Irrpo-Irradiated Cross-Linked Polyolefin |
Max. Recovered I.D. (In.) | 0.062 in |
Wall Thickness (In.) | 0.02 in |
Military Spec | MIL-23053/5C |
Wall Type Single Or Dual | Single Wall |
Heat Shrink | Yes Is Shrink Tubing |
Min. Supplied I.D. (In.) | 0.125 in |
UL | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Ground Bar Kit (PK4GTA)
- CABLOFIL Fastrut Connector, Electro Zinc, PK50 (FS41DC)
- ACT Replacement for ACT Fastening Solutions Al-08-18-0-c (AL-08-18-0-C ACT FASTENING SOLUTIONS)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, GRC (876773)
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- VINYLGUARD Shrink Tubing, 4.0in ID, Orange, 5ft (30-VG-4000O-G2)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - Blue (HS369-S100-BLUE)
- 3M Shrink Tubing, 0.4in ID, Black, 6in, PK25 (ITCSN-0400-6"-BLACK-25 PCS)
- SEACHOICE Heat Shrink Butt Connectors, Yellow, 100 Pack (61171)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/8" x 25FT- Gray (HS3-0125-25-GY)
- INSULTAB Shrink Tubing, 0.5in ID, Black, 100ft (HSN-100 1/2 Blk 100)
- Alpha Wire Heat Shrink Tubing