Shop All Heat Shrink Tubing
Alpha Wire
1/8" IRPO HEAT SHRINK 2:1, AMS-DTL-23053/5 UL CSA ROHS, 100FT
Mfr # F2211/8 BL103
Zoro # G0523538
Sold in multiples of 4 for $176.60
$176.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material XLPO
- Heat Shrink Yes Is Shrink Tubing
- UL Yes
- Military Spec MIL-23053/5C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # F2211/8 BL103
- Zoro # G0523538
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 1/8 in |
Details
Color | Blue |
Material | XLPO |
Heat Shrink | Yes Is Shrink Tubing |
UL | Yes |
Military Spec | MIL-23053/5C |
Material/Type | Irrpo-Irradiated Cross-Linked Polyolefin |
Wall Type Single Or Dual | Single Wall |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGGER Time Domain Reflectometer, LCD, IP54, 2 Ns (TDR2010)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Brn, Toggl (HBL1222L)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Receptacle, 30A 277V AC, 2-Pole 3-Wire Grounding, L7-30R, Screw Terminal, White (HBL2636)
- PANDUIT Copper Compression Lug, 1 Hole, #1 AWG, Narrow Tongue, LCAN1-10-E (LCAN1-10-E)
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/64" Inside Diameter - 50' Long - Clear (HS351-S50-CLEAR)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-20-RD-10)
- 3M Shrink Tubing, 1.0in ID, Clear, 50ft (FP301-1-50'-CLEAR-SPOOL)
- 3M Shrink Tubing, 0.375in ID, Yellw, 4ft, PK125 (FP301-3/8-48"-YELLOW-125 PCS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Red (HS365-S10-RED)
- 3M HeatShrink Cable Breakout Boot (HDBB-325-1-250)
- Alpha Wire Heat Shrink Tubing