Shop All Electrical Wire & Cable
Alpha Wire
18-9C STR TNC PVC PVC JKT, CM 300V 75C AWM 80C, 1000FT
Mfr # A1898/9C
Zoro # G5740428
Sold in multiples of 25 for $58,274.75
Free Shipping & Returns
$58,274.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 18 AWG (AMERICAN WIRE GAUGE)
- Color Code Gray (Slate)
- Insulation Material Pvc-Polyvinyl Chloride
- CSA FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
- Conductor Type Stranded Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A1898/9C
- Zoro # G5740428
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Pvc-Polyvinyl Chloride |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Conductor Type | Stranded Conductor |
Temperature Rating | 80 Degrees Centigrade |
Plenum | General Purpose |
Screen/Shield | No |
Conductor Count | 9 Conductors |
NEC Rating | UL LISTED ART 800 |
Material | Tinned Copper |
Jacketing Material | Pvc-Polyvinyl Chloride |
Voltage Rating | 300 Volts AC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, LB, 3/4 In. (LB75T-A)
- TECHFLEX Braided Sleeving, 7 ft., Black (F6N1.00BK7)
- CANTEX Elbow Conduit 90Deg Sch40 1In (UA9AFR-CTN)
- LUMAPRO Thermal Flasher, Variable Load, TF552/536 (2FNF6)
- SOUTHWIRE 10 THNN STRAND WIRE 500FT BROWN (22980757)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 21 AWG, 4 oz, 99' Length, 0.0310" Diameter, Red (21HNSP.25)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-07-05)
- K-TOOL INTERNATIONAL Natural Wire Tie W/ Mounting Head, 50Lb Tensile 100/Pk, 7.0" (KTI77070)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3629)
- CAROL 12 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. BK (01380.35T.01)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Black, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRBLA1000)
- Alpha Wire Electrical Wire & Cable