Shop All Electrical Wire & Cable
Alpha Wire
18-8C STR TNC PVC FOIL+70%BRD, SHD PVC JKT CM 300V 75C AWM, 80C, 1000FT
Mfr # 5168C SL001
Zoro # G1166813
Sold in multiples of 25 for $212,524.75
Free Shipping & Returns
$212,524.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 8
- Length 18
- Shielding Foil, Braid
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5168C SL001
- Zoro # G1166813
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 18 |
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.36 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Bushing, 23/32" L, 1-1/2" Conduit (1106)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Black (HS364-S50-BLACK)
- GROTE 6 AWG Vinyl Ring Terminal 5/16" Stud PK (84-2940)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB75N013F0)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 600V 250 ft. BK (2TYF7)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 1000 ft. GN (55527902)
- SOUTHWIRE 12-65V 12/2 Landscape Wire 250 ft. (55213444)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 25' Length, 0.0508" Diameter, Natural (16BCW25)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYJ8)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 100 ft Length Each, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRKIT100)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire Kit, 100 ft Length Each, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDKIT100)
- Alpha Wire Electrical Wire & Cable