Shop All Electrical Wire & Cable
Alpha Wire
18-8C STR TNC PVC FOIL SHD, PVC JKT CM 300V 75C AWM 80C, 1000FT
Mfr # 5388C SL001
Zoro # G1153592
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,602.99
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 8
- Length 18
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5388C SL001
- Zoro # G1153592
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 18 |
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.336 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 6A, 600V AC, Non-Indicating (A60Q6-2)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC005)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, White (MS-OPS6M2-DV-WH)
- WIEGMANN Polycarbonate Enclosure, 6 in H, 6 in W, 4 in D, NEAM 4X, Hinged (HW-P60604CHQR)
- REMINGTON INDUSTRIES 16 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0080 Diameter, Black, 1000 ft Length (16UL1061STRBLA1000)
- REMINGTON INDUSTRIES 12 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.157in. Diameter, Green, 1000 ft Length (12UL3173STRGRE1000)
- ARCOR Bare Copper Wire, Bright, 12 AWG, 0.08" Diameter, 50' Length (F12)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG9)
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYK1)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 14 AWG, 10 lb, 79Ft Length, 00682 Dia, Nat (14H240P)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 1.0 Lbs, 803' Length, 0.0221" Diameter, Red (24SNSP)
- Alpha Wire Electrical Wire & Cable