Shop All Electrical Wire & Cable
Alpha Wire
18-7C STR TNC PVC PVC JKT, CM 300V 75C AWM 80C, 1000FT
Mfr # 1898/7C SL001
Zoro # G1152926
Free Shipping & Returns
$1,728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 7
- Length 16
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1898/7C SL001
- Zoro # G1152926
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 16 |
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.278 in |
Details
Number of Conductors | 7 |
Jacket Color | Slate |
Jacket Material | PVC |
Insulation Material | Pvc-Polyvinyl Chloride |
Standards | CSA FT4; CSA CMG; UL AWM 2509; UL CM; UL VW-1 |
Shielded / Unshielded | Unshielded |
Color Code | Gray (Slate) |
Stranding | 16 x 30 |
Voltage | 300V |
Jacketing Material | Pvc-Polyvinyl Chloride |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Plenum | General Purpose |
Material | Tinned Copper |
Conductor Type | Stranded Conductor |
Screen/Shield | No |
Conductor Count | 7 Conductors |
Temperature Rating | 80 Degrees Centigrade |
Voltage Rating | 300 Volts AC |
NEC Rating | UL LISTED ART 800 |
Spec Nbr Ul Style | UL LSTED WIRE MISC. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Heat Shrink Butt Connectors, Yellow, 100 Pack (61171)
- GE Thermal Unit, 1.49 to 1.63A (CR123C184A)
- OMRON Proximity Sensor, Capacitive, 18mm, NPN, NO (E2K-X8ME1)
- TY-RAP Cable Clip, Locking, Gray, PK25 (GL250RT)
- SOUTHWIRE 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Topcoat, PVC, Dark blue, Sold by the FT (F181171214)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 44 AWG, 5.0 Lbs, 0.0022" Diameter, Natural (44SNS)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0808" Diameter, 60 Volts (12STRYELGPT25)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0201" Dia, UL1015, 600 Volts (24UL1015STRKIT10COLOR100)
- SOUTHWIRE 14 AWG, UL 3173 Lead Wire, 41 Strand, 125C, 1kV, Tinned copper, XLPE, Dark red, Sold by the FT (F140471218)
- ANCOR White 18 AWG Tinned Copper Wire - 100' (100910)
- CHAINFLEX Power Cable, PUR, 0.83 in dia, Lt Orng (CF896-160-04)
- Alpha Wire Electrical Wire & Cable