Shop All Electrical Wire & Cable
Alpha Wire
18-5C STR TNC PVC FOIL SHD, PVC JKT AWM 600V 105C, 1000FT
Mfr # 5430/5 SL001
Zoro # G1162516
Free Shipping & Returns
$5,950.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 5
- Length 24
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5430/5 SL001
- Zoro # G1162516
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 24 |
Outside Dia. | 0.436 in |
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Details
Number of Conductors | 5 |
Shielding | Foil |
Jacket Color | Slate |
Jacket Material | PVC |
Standards | CE; CSA TEW; CSA FT4; CSA AWM I_II A_B; UL MTW; UL VW-1; UL AWM 2501; UL AWM 1015; IEC 60332-1; IEC 60332-2; UL 60C OIL |
Insulation Material | Pvc-Polyvinyl Chloride |
Stranding | 16 x 30 |
Color Code | Gray (Slate) |
Voltage | 600V |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Plenum | General Purpose |
Conductor Count | 5 Conductors |
Shield Type | Foil Shielded - Alum/Mylar |
Material | Tinned Copper |
Construction | Overall Shield & Drain |
Jacketing Material | Pvc-Polyvinyl Chloride |
Voltage Rating | 300 Volts AC |
Screen/Shield | Yes |
Conductor Type | Stranded Conductor |
Temperature Rating | 105 Degrees Centigrade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 480W, 20.0A, DIN Rail (CPS20.241)
- SQUARE D Molded Case Circuit Breaker, HGL Series 100A, 3 Pole, 600V AC (HGL36100U44X)
- SQUARE D Circuit Breaker, 9080GCB Series 2A, 1 Pole, 250V AC (9080GCB20)
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-63-LV)
- SOUTHWIRE Nonmetallic Building Cable, 8 AWG, Coil (63949202)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 30 AWG, 5.0 Lbs, 15681' Length, 0.0114" Diameter, 200°C, Natural (30H200)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827428)
- ANCOR Red 10 AWG Tinned Copper Wire - 500' (108850)
- SOUTHWIRE Bus Drop Cable, 10 AWG, 0.51" OD, 500 ft L (40856702)
- ANCOR Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm Red/Black - 100' (121910)
- ROMEX 14 AWG 3 Conductor Nonmetallic Building Cable 600V WT (63946828)
- Alpha Wire Electrical Wire & Cable