Shop All Electrical Wire & Cable
Alpha Wire
18-4C STR TNC PVC PVC JKT, CM 300V 75C AWM 80C, 1000FT
Mfr # A1898/4C
Zoro # G5741374
Sold in multiples of 25 for $26,274.75
Free Shipping & Returns
$26,274.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Pvc-Polyvinyl Chloride
- Conductor Size 18 AWG (AMERICAN WIRE GAUGE)
- Color Code Gray (Slate)
- Jacketing Material Pvc-Polyvinyl Chloride
- Conductor Count 4 Conductors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A1898/4C
- Zoro # G5741374
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Pvc-Polyvinyl Chloride |
Color Code | Gray (Slate) |
Jacketing Material | Pvc-Polyvinyl Chloride |
Conductor Count | 4 Conductors |
NEC Rating | UL LISTED ART 800 |
Plenum | General Purpose |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Material | Tinned Copper |
Spec Nbr Ul Style | UL LSTED WIRE MISC. |
Voltage Rating | 300 Volts AC |
Conductor Type | Stranded Conductor |
Temperature Rating | 80 Degrees Centigrade |
Screen/Shield | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4302408)
- GE Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U065F1)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 100A, 700V AC, Non-Indicating (L70QS100.V)
- WIREMOLD Floor Box Blanking Plate Ss 2 In Thread (1043S)
- HARBOUR INDUSTRIES 14 AWG, UL 1199 Lead Wire, 19 Strand, 200C, 600V, Silver plated copper, PTFE, Green, Sold by the FT (J4209-5)
- CHAINFLEX 18 AWG 24 Conductor Continuous Flex Control Cable 600V GN (CF6-07-24-25)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 250 ft. GN (55527901)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Strnd Hook Up Wire 10-Color Kit, 25FT Lngth Each, 0.0508" Dia, UL1426, 60V (16STRUL1426KIT10COLOR)
- GROTE 8 AWG 1 Conductor Stranded Primary Wire 50 ft. BK (89-4002)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 28 AWG Gauge, 0.0126" Diameter, 100 Feet (28SS316L100)
- ANCOR Red 6 AWG Tinned Copper Wire - 250' (112525)
- Alpha Wire Electrical Wire & Cable