Shop All Electrical Wire & Cable
Alpha Wire
18-4C STR TNC PVC PVC JKT, CM 300V 75C AWM 80C, 1000FT
Mfr # 5064C SL001
Zoro # G1144422
Free Shipping & Returns
$2,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 4
- Length 12
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5064C SL001
- Zoro # G1144422
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 12 |
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.259 in |
Details
Number of Conductors | 4 |
Jacket Color | Slate |
Jacket Material | PVC |
Shielded / Unshielded | Unshielded |
Insulation Material | Pvc-Polyvinyl Chloride |
Voltage | 300V |
Stranding | 16 x 30 |
Standards | CE; CSA FT4; CSA CMG; UL CM; UL AWM 2464; UL AWM 1569; UL VW-1; IEC 60332-1; IEC 60332-2; UL SUN RES |
Color Code | Gray (Slate) |
Jacketing Material | Pvc-Polyvinyl Chloride |
Material | Tinned Copper |
Plenum | General Purpose |
Conductor Count | 4 Conductors |
Screen/Shield | No |
Temperature Rating | 105 Degrees Centigrade |
Conductor Type | Stranded Conductor |
Spec Nbr Ul Style | UL STYLE, 2464 |
NEC Rating | UL LISTED ART 800 |
Voltage Rating | 300 Volts AC |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Yellow 6 AWG Tinned Copper Wire - 25' (112902)
- ABB Compression Lug, 1/0 Awg, Color Code Pink (54950BE)
- BUSSMANN 30A FRN-R Cartridge Heavy-Duty Time Delay Cartridge Fuse (FRN-R-30)
- EATON Padlock Attachment, F/30mm Push Buttons (10250TA63)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00500 Diameter, Green, 500 ft Length (22UL1429STRGRE500)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 20 AWG Gauge, 0.0320" Diameter, 500 Feet (20SS316L500)
- AFC CABLE SYSTEMS 14 AWG 2 Conductor Armored Cable 15A 250 ft. RD (1834R42-00)
- IDEAL WIRE NUT YLW 22-14, 100PK (30-074P)
- ANCOR Orange 16 AWG Tinned Copper Wire - 100' (102510)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0320" Dia, UL1015, 600 Volts (20UL1015STRKIT10COLOR100)
- CHAINFLEX Bus Cable, PUR, 50 V, , Black (CF898-081)
- Alpha Wire Electrical Wire & Cable