Shop All Electrical Wire & Cable
Alpha Wire
18-4C STR TNC PVC FOIL+70%BRD, SHD PVC JKT CM 300V 75C AWM, 80C, 1000FT
Mfr # 5164C SL001
Zoro # G1156085
Free Shipping & Returns
$6,400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 4
- Length 16
- Shielding Foil, Braid
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5164C SL001
- Zoro # G1156085
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 16 |
Outside Dia. | 0.287 in |
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P113I)
- QUICKCABLE Automotive Fuse, ATC Series, 5A, 32V DC, 100 PK (509125-100)
- SQUARE D Miniature Circuit Breaker, EJB Series 40A, 3 Pole, 277/480V AC (EJB34040)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV42PE)
- JUSTRITE Insulated Bonding/Grounding Wires 10' L (DRM492)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Orange, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRORA25)
- QUICKCABLE Primary Wire, 12 Gauge, Red, 100ft. (230502-100)
- REMINGTON INDUSTRIES 8 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Black, 0.1285" Diameter, GPT, 60 Volts (8GPTSTRBLA100)
- ANCOR Black 16 AWG Tinned Copper Wire - 25' (182003)
- REMINGTON INDUSTRIES 8 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Green, 0.1285" Diameter, GPT, 60 Volts (8GPTSTRGRE100)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-25)
- Alpha Wire Electrical Wire & Cable