Shop All Electrical Wire & Cable
Alpha Wire
18-4C STR TNC PVC FOIL SHD PVC, JKT CM 300V 75C AWM 80C, 1000FT
Mfr # 5384C SL001
Zoro # G1171948
Free Shipping & Returns
$3,697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 4
- Length 12
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5384C SL001
- Zoro # G1171948
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 12 |
Outside Dia. | 0.263 in |
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREPLACEMENTS Rep Bat 48 For Apc Rbc48 (SLA48-ER)
- ASHCROFT Pressure Switch, SPDT, 50 to 500 psi (APAN41H012LB02500#-NSR)
- IFM Threaded Adapter for Pressure Sensors (E40107)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 5A, 1 Pole, 240/415V AC, B Curve (M9F21105)
- REMINGTON INDUSTRIES 8 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Green, 0.1285" Diameter, 60 Volts (8STRGREGPT25)
- REMINGTON INDUSTRIES 12 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.157in. Diameter, Green, 1000 ft Length (12UL3173STRGRE1000)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V GY (13054255)
- REMINGTON INDUSTRIES 18 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.110in. Diameter, Green, 1000 ft Length (18UL3173STRGRE1000)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Strnd Hook Up Wire 10-Color Kit, 25FT Lngth Each, 0.0641" Dia, UL1426, 60V (14STRUL1426KIT10COLOR)
- SOUTHWIRE 100' 14/2Mc W/G Conduit (68579223)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 1000 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI1000)
- Alpha Wire Electrical Wire & Cable