Shop All Electrical Wire & Cable
Alpha Wire
18-3P STR TNC PVC FOIL SHD, PVC JKT CM 300V 75C AWM 80C, 1000FT
Mfr # 2243C SL001
Zoro # G1162945
Free Shipping & Returns
$2,991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 3
- Length 18
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 2243C SL001
- Zoro # G1162945
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 18 |
Outside Dia. | 0.357 in |
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Receptacles Eb Rec Dup Tslot 2Po 3Wi 20A125V (5352-E)
- BUCHANAN Twist On Wire Connector, 14-10 AWG, PK50 (WGR-1)
- NOARK Contactor 230Vac 1No Aux (CU-16-HI-3A1A)
- TUNDRA Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (M1000)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-25-04-25)
- PACER GROUP Pacer Blue 18 AWG Primary Wire, 100' (WUL18BL-100)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0094 Diameter, Black, 100 ft Length (22UL1015TPCBLA100)
- SOUTHWIRE 14 AWG, UL 3173 Lead Wire, 41 Strand, 125C, 1kV, Tinned copper, XLPE, Dark red, Sold by the FT (F140471218)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. BK (KSW24BLK-0100)
- CAROL 22 AWG 6 Conductor Stranded Multi-Conductor Cable GY (C0763A)
- ZORO SELECT 18 AWG 8 Conductor Portable Cord 600V 25 ft. BK (E3636)
- Alpha Wire Electrical Wire & Cable