Shop All Electrical Wire & Cable
Alpha Wire
18-3C STR TNC PVC PVC JKT, CM 300V 75C AWM 80C INTN'L CC, 1000FT
Mfr # 5063/1C SL001
Zoro # G1158806
Free Shipping & Returns
$2,280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 3
- Length 12
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5063/1C SL001
- Zoro # G1158806
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 12 |
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.238 in |
Details
Number of Conductors | 3 |
Jacket Color | Slate |
Jacket Material | PVC |
Voltage | 300V |
Shielded / Unshielded | Unshielded |
Standards | CA Prop 65; CE; CSA FT4; CSA CMG; UL CM; UL AWM 2464; UL AWM 1569; UL VW-1; IEC 60332-1; IEC 60332-2; UL 60C OIL; UL SUN RES |
Color Code | Gray (Slate) |
Insulation Material | Pvc-Polyvinyl Chloride |
Stranding | 16 x 30 |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Conductor Type | Stranded Conductor |
Voltage Rating | 300 Volts AC |
NEC Rating | UL LISTED ART 800 |
Screen/Shield | No |
Spec Nbr Ul Style | UL STYLE, 2464 |
Jacketing Material | Pvc-Polyvinyl Chloride |
Conductor Count | 3 Conductors |
Material | Tinned Copper |
Plenum | General Purpose |
Temperature Rating | 105 Degrees Centigrade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG3)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 50 Ft (5ZPW7)
- KILLARK Electrical Box, 25 cu in, Outlet Box, 1 Gang, Iron, Round (VLJX-1M)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 70A, Not Rated (7141)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Black, 0.0508" Dia, UL1426, 60 Volts (16STRBLAUL1426100)
- SWE-TECH 3C Plenum Security Cable, White, 18/4 18 AWG 4 Conductor, Stranded, CMP, Pullbox, 500 foot (FWT11K5-04912SF)
- HARBOUR INDUSTRIES M22759/11 Lead Wire, 16 AWG, PTFE Insulated, 600V, White, Sold by the FT (J1159-9)
- CAROL 14 AWG 3 Conductor Portable Cord 300V 250 ft. YL (02608.35T.05)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRRED25)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 28 AWG, 250' Length, 0.0126" Diameter, Silver (28N80250)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Blue, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRBLU1000)
- Alpha Wire Electrical Wire & Cable