Shop All Electrical Wire & Cable
Alpha Wire
18-3C STR TNC PVC PVC JKT, CM 300V 75C AWM 80C, 1000FT
Mfr # 1898C SL001
Zoro # G1152086
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 3
- Length 12
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1898C SL001
- Zoro # G1152086
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 12 |
Outside Dia. | 0.21 in |
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Details
Number of Conductors | 3 |
Jacket Color | Slate |
Jacket Material | PVC |
Standards | CSA CMG; CSA FT4; UL VW-1; UL CM; UL AWM 2509 |
Stranding | 16 x 30 |
Shielded / Unshielded | Unshielded |
Color Code | Gray (Slate) |
Voltage | 300V |
Insulation Material | Pvc-Polyvinyl Chloride |
Conductor Type | Stranded Conductor |
Temperature Rating | 80 Degrees Centigrade |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Screen/Shield | No |
Jacketing Material | Pvc-Polyvinyl Chloride |
NEC Rating | UL LISTED ART 800 |
Material | Tinned Copper |
Voltage Rating | 300 Volts AC |
Conductor Count | 3 Conductors |
Plenum | General Purpose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASYLIFE TECH 15 A 125 V Grounded Replacement Plug Straight Blade Polarized (white) (0-1101)
- UNITED SCIENTIFIC Nickel-Chromium Wire, 18-Gauge, 4-Ounce (WNC018)
- EATON B-LINE Conduit Clamp, 1-1/4 In EMT, Silver (B1520)
- NVENT HOFFMAN Ct Mounting Base, Steel (CTMB8003)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 30 AWG Gauge, 0.0100" Diameter, 25 Feet (30SS316L25)
- REMINGTON INDUSTRIES 28 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0035 Diameter, White, 100 ft Length (28UL1061STRWHI100)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0094 Diameter, Red, 500 ft Length (22UL1015TPCRED500)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 28 AWG, 5.0 Lbs, 9936' Length, 0.0142" Diameter, 200°C, Natural (28H200)
- SOUTHWIRE 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Topcoat, PVC, White, Sold by the FT (F181171209)
- CAROL 12 AWG 6 Conductor Portable Cord 600V 25 ft. BK (09206)
- SOUTHWIRE Underground Feeder Cable, 500 ft. L, Wire Size: 8 AWG (20858701)
- Alpha Wire Electrical Wire & Cable