Shop All Electrical Wire & Cable
Alpha Wire
18-3C STR TNC PVC FOIL SHD PVC, JKT CM 300V 75C AWM 80C, 1000FT
Mfr # 5383C SL001
Zoro # G1154545
Free Shipping & Returns
$3,077.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 3
- Length 12
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5383C SL001
- Zoro # G1154545
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 12 |
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.242 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Padlocking device, Harmony 9001K, Harmony 9001SK, 30 mm, for mushroom 41mm (9001K162)
- KILLARK F to F 90Deg Elbow, Haz Loc, 1/2In, Alum (FF-90-1WW)
- VAST Spring Nut Top, 3/8"-16"X1/4"EG, PK100 (V226 3/8-100)
- POWER FIRST Outlet Strip, 1 Outlet Row, 6 Outlets (36871)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 20 AWG, 25' Length, 0.0320" Diameter, Silver (20N8025)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Yellow, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRYEL250)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Wire Color: Red (87-5000)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA1000)
- BADGER WIRE 3/0 AWG, UL 1284 Lead Wire, 1672 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1284-3/0B1672-78-0)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 18 AWG, 10 lb, 199Ft Length, 00437 Dia, Nat (18H240P)
- REMINGTON INDUSTRIES 18 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.110in. Diameter, Blue, 500 ft Length (18UL3173STRBLU500)
- Alpha Wire Electrical Wire & Cable