Shop All Electrical Wire & Cable
Alpha Wire
18-3C 16 STR BC PVC, PVC JKT GRY 600V 90C, UL CSA CE ROHS, 1000FT
Mfr # 2FL-1803A
Zoro # G5697292
Sold in multiples of 25 for $21,499.75
Free Shipping & Returns
$21,499.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray (Slate)
- Stranding 16 Strands in Each Conductor
- Insulation Material Pvc-Polyvinyl Chloride
- Standards UL/CSA/CE
- Voltage Range 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 2FL-1803A
- Zoro # G5697292
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size/Gauge | 18 AWG |
Details
Color | Gray (Slate) |
Stranding | 16 Strands in Each Conductor |
Insulation Material | Pvc-Polyvinyl Chloride |
Standards | UL/CSA/CE |
Voltage Range | 600V |
Jacketing Material | Pvc-Polyvinyl Chloride |
Product Type | Flex Cont |
Material | Bare Copper |
Type | Stranded |
Screen/Shield | Unshielded |
Conductor Count | 3 Conductor |
Temperature Rating | 90 Degrees Centigrade |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonfusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (U065NA1)
- BELL OUTDOOR Set Screw Connector, Die Cast Zinc (2511)
- AC WORKS 100ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-100)
- FLEX-STRUT Angle, Closed, 45-Degree, 4-Hole (FS-5144-45 E/G)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRRED500)
- ANCOR Standard Duplex Cable - Flat 8/2 - 2x8mm - Red/Black - 100' (120910)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Brown, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRBRO100)
- HARBOUR INDUSTRIES M22759/11 Lead Wire, 16 AWG, PTFE Insulated, 600V, Black, Sold by the FT (J1159-0)
- STEWART R. BROWNE MFG CO Straight Stainlss Steel Cable 1/8", 1 ft. (CABLE - 1/8)
- AFC CABLE SYSTEMS 12 AWG 3 Conductor Armored Cable 20A 250 ft. SLVR (2105S42-00)
- ROMEX 10 AWG 3 Conductor Nonmetallic Building Cable 600V GY (13059155)
- Alpha Wire Electrical Wire & Cable