Shop All Electrical Wire & Cable
Alpha Wire
18-2P STR TNC PVC FOIL+70% BRD, SHD PVC JKT CM 300V 75C AWM, 1000FT
Mfr # 5132C SL001
Zoro # G1166427
Free Shipping & Returns
$6,477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 2
- Length 18
- Shielding Foil, Braid
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5132C SL001
- Zoro # G1166427
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 18 |
Outside Dia. | 0.355 in |
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.56 In. L (BITO2/0)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 100 ft. BK (3045300171)
- EATON Emergency Stop Push Button, Red (M22-PVT-K01)
- ADVANCE CABLE TIES 7 50lb Orange Cable Tie 100/BG (AL-07-50-3-C)
- NIPPON Nippon AP14500BL 500 ft. 14 Gauge Primary Wire; Blue (AP14500BL)
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYK1)
- PACER GROUP Pacer White 8 AWG Primary Wire, 100' (WUL8WH-100)
- REMINGTON INDUSTRIES 14 AWG Gauge Primary Wire Kit, Stranded Hook Up Wire, 25 ft Length Each, 0.0641" Diameter, 60 Volts (14STRGPTKIT)
- SOUTHWIRE 12 AWG 3 Conductor Flat Submersible Pump Cable 500 ft. (56366102)
- ANCOR Ancor Tan 16 AWG Tinned Copper Wire - 100' (101810)
- HARBOUR INDUSTRIES 10 AWG, UL 1199 Lead Wire, 37 Strand, 200C, 600V, Silver plated copper, PTFE, Black, Sold by the FT (J4461-0)
- Alpha Wire Electrical Wire & Cable