Shop All Electrical Wire & Cable
Alpha Wire
18-2C STR TNC PVC PVC JKT, CM 300V 75C AWM 80C, SLATE, 1000FT
Mfr # 5062C SL001
Zoro # G1144237
Free Shipping & Returns
$2,266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 2
- Length 12
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5062C SL001
- Zoro # G1144237
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 12 |
Outside Dia. | 0.226 in |
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Details
Number of Conductors | 2 |
Jacket Color | Slate |
Jacket Material | PVC |
Color Code | Gray (Slate) |
Stranding | 16 x 30 |
Standards | CE; CSA CMG; CSA FT4; UL AWM 2464; UL CM; UL VW-1; UL AWM 1569; IEC 60332-1; IEC 60332-2; UL 60C OIL |
Voltage | 300V |
Shielded / Unshielded | Unshielded |
Insulation Material | Pvc-Polyvinyl Chloride |
Material | Tinned Copper |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Conductor Type | Stranded Conductor |
Plenum | General Purpose |
Voltage Rating | 300 Volts AC |
Jacketing Material | Pvc-Polyvinyl Chloride |
Temperature Rating | 105 Degrees Centigrade |
Spec Nbr Ul Style | UL STYLE, 2464 |
Screen/Shield | No |
Conductor Count | 2 Conductors |
NEC Rating | UL LISTED ART 800 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Dual Technology Occ Snsr, Wall, Ivory (MS-A102-IV)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB5AA31)
- DISCO Red Nyln Crimp Wire Terminal #8 Stud/RingType 22-18 G Wire PK10 (12154PK)
- SOUTHWIRE GFCI SGL Out Adapter (14650006-6)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 20 AWG, 1000' Length, 0.0320" Diameter, Natural (20BCW1000)
- ZORO SELECT 16 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3672)
- CAROL 18 AWG 2 Conductor Portable Cord 600V 50 ft. BK (02763)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 133 Strand, 105C, 600V, Tinned copper, PVC, Brown, Sold by the FT (F060060301)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. WT (87-6507)
- ANCOR Ancor Standard Duplex Cable - Flat 12/2 AWG - 2 x 3mm² Red/Black (121325)
- KH INDUSTRIES 16 AWG 16 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/16-25FT)
- Alpha Wire Electrical Wire & Cable