Shop All Electrical Wire & Cable
Alpha Wire
18-2C STR TNC PVC PVC JKT, CM 300V 75C AWM 80C, 1000FT
Mfr # 1897C SL001
Zoro # G1155087
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 2
- Length 12
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1897C SL001
- Zoro # G1155087
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 12 |
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.198 in |
Details
Number of Conductors | 2 |
Jacket Color | Slate |
Jacket Material | PVC |
Standards | CSA CMG; CSA FT4; UL VW-1; UL CM; UL AWM 2509 |
Voltage | 300V |
Insulation Material | Pvc-Polyvinyl Chloride |
Color Code | Gray (Slate) |
Stranding | 16 x 30 |
Shielded / Unshielded | Unshielded |
Plenum | General Purpose |
Conductor Count | 2 Conductors |
Temperature Rating | 80 Degrees Centigrade |
Conductor Type | Stranded Conductor |
Jacketing Material | Pvc-Polyvinyl Chloride |
Spec Nbr Ul Style | UL LSTED WIRE MISC. |
NEC Rating | UL LISTED ART 800 |
Material | Tinned Copper |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Voltage Rating | 300 Volts AC |
Screen/Shield | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC182404GNK)
- POWER FIRST Displacement Connector, 22-16 AWG, PK100 (22EW60)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Gray (SECP21GA)
- NVENT HOFFMAN Qline I, Type 4x, 300x200x123mm, Polycar (Q302013PCI)
- ROMEX 25 Ft. 8/3 Stranded Black NMW/G Electrical Wire (63949221)
- HILLMAN 110' 18Ga Galv Wire (123105)
- SOUTHWIRE /12-1-12 Prim.Wire-12Ga Blue (55671633)
- CHAINFLEX 10 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-60-04)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0126" Diameter, UL1007, 300 Volts (28UL1007STRKIT)
- RADIX WIRE 16 AWG, UL 3257 Lead Wire, 26 Strand, 250C, 25kV, Nickel plated copper, SILICONE, Red, Sold by the FT (EEA16P026-T02)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDBLA25)
- Alpha Wire Electrical Wire & Cable