Shop All Electrical Wire & Cable
Alpha Wire
18-2C STR TNC PVC FOIL+70%BRD, SHD PVC JKT CM 300V 75C AWM, 80C, 1000FT
Mfr # 5162C SL001
Zoro # G1143528
Free Shipping & Returns
$3,774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 2
- Length 12
- Shielding Foil, Braid
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5162C SL001
- Zoro # G1143528
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 12 |
Outside Dia. | 0.254 in |
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2'' X Threaded Conduit Body w/ Cover & Gasket (X200CG)
- HUBBELL Blank Strap Mount Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP24)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A16P14G)
- SCHNEIDER ELECTRIC Overload Relay, 0.10 to 0.16A, 3P, Class 10 (LRD01)
- PRECISION BRAND .031 1Lb Music Wire400' (PR388628)
- ALLEN TEL 25 Pair Cable Assembly-Two Female Connectors, 5 ft (25-3-CC-5-GY)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 22 AWG, 1000' Length, 0.0253" Diameter, Natural (22BCW1000)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 500 ft Length, Yellow, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDYEL500)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Blue, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRBLU1000)
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR (28829028)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Brown Low Voltage Wire in 30V (AI-37687)
- Alpha Wire Electrical Wire & Cable