Shop All Electrical Wire & Cable
Alpha Wire
18-2C STR TNC PE FOIL SHD, PVC JKT GRY, CC: BLK, NAT ROHS, 1000FT
Mfr # 2421C SL001
Zoro # G1166113
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 2
- Length 12
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 2421C SL001
- Zoro # G1166113
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 12 |
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.202 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEBEN Electr Timer, Din Rail, 365 Day Astro, 4Chn (TR-644-TOP-2-RC-120V-240V)
- CANTEX Reducer, 2-1/2 x 2 In Conduit, PVC (5142225)
- NVENT HOFFMAN Elbow, 6.00x6.00, Gray, Steel 45 deg. (F66WE45)
- RED LION CONTROLS Counter, Red LED, 6 Digits, 2.25" D (LD200600)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 8 oz, 100' Length, 0.0428" Diameter, 200°C, Natural (18H200P.5)
- ZORO SELECT 14 AWG 5 Conductor Portable Cord 600V 50 ft. BK (E3660)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDRED250)
- CAROL 18 AWG 3 Conductor Portable Cord 600V 25 ft. BK (02769)
- CHAINFLEX 6 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF34-160-04-1)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Violet, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRVIO25)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 18 AWG, 4 oz, 49' Length, 0.0431" Diameter, Red (18HNSP.25)
- Alpha Wire Electrical Wire & Cable