Shop All Electrical Wire & Cable
Alpha Wire
18-19C STR TNC PVC PVC JKT, CM 300V 75C AWM 80C, 1000FT
Mfr # 1898/19C SL001
Zoro # G1152707
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,424.99
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 19
- Length 24
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1898/19C SL001
- Zoro # G1152707
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 24 |
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.455 in |
Details
Number of Conductors | 19 |
Jacket Color | Slate |
Jacket Material | PVC |
Voltage | 300V |
Color Code | Gray (Slate) |
Standards | CSA CMG; CSA FT4; UL VW-1; UL CM; UL AWM 2509 |
Stranding | 16 x 30 |
Shielded / Unshielded | Unshielded |
Insulation Material | Pvc-Polyvinyl Chloride |
Spec Nbr Ul Style | UL LSTED WIRE MISC. |
Plenum | General Purpose |
Conductor Type | Stranded Conductor |
Screen/Shield | No |
NEC Rating | UL LISTED ART 800 |
Temperature Rating | 80 Degrees Centigrade |
Material | Tinned Copper |
Voltage Rating | 300 Volts AC |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Conductor Count | 19 Conductors |
Jacketing Material | Pvc-Polyvinyl Chloride |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 30A (MGF321NR)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIAC24)
- GARDENA TAP CON FMLE 5/8"" & 1/2"" (39004-G)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 250VAC L6-30R GY (HBL2620SR)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad 600V 100 ft. SLVR (69115423)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0067 Diameter, Violet, 25 ft Length (20UL1007TPCVIO25)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Wire Color: Red (87-5000)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 22 AWG, 1000' Length, 0.0253" Diameter, Natural (22BCW1000)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 250 ft Length, Red, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDRED250)
- MARMON HOME IMPROVEMENT PROD 14-2 Underground Feeder Cable With Ground - 25 ft. (853143)
- PACER GROUP Pacer Blue 12 AWG Primary Wire, 100' (WUL12BL-100)
- Alpha Wire Electrical Wire & Cable