Shop All Electrical Wire & Cable
Alpha Wire
18-15C STR TNC PVC PVC JKT, CM 300V 75C AWM 80C, 1000FT
Mfr # 1898/15C SL001
Zoro # G1169577
Free Shipping & Returns
$4,662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 15
- Length 24
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1898/15C SL001
- Zoro # G1169577
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 24 |
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.423 in |
Details
Number of Conductors | 15 |
Jacket Color | Slate |
Jacket Material | PVC |
Stranding | 16 x 30 |
Voltage | 300V |
Insulation Material | Pvc-Polyvinyl Chloride |
Color Code | Gray (Slate) |
Shielded / Unshielded | Unshielded |
Standards | CSA FT4; CSA CMG; UL AWM 2509; UL CM; UL VW-1 |
Voltage Rating | 300 Volts AC |
Plenum | General Purpose |
Jacketing Material | Pvc-Polyvinyl Chloride |
Spec Nbr Ul Style | UL LSTED WIRE MISC. |
Temperature Rating | 80 Degrees Centigrade |
Screen/Shield | No |
Material | Tinned Copper |
Conductor Count | 15 Conductors |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Conductor Type | Stranded Conductor |
NEC Rating | UL LISTED ART 800 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Push Button, 30mm, 24VAC/DC (10250T397LGD24-53)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 208V AC (TR20VA002)
- SQUARE D Load Center Cover, Flush Mount, 125 A, 22.13 in L, 15.44 in W, Non-Vented, 24 Spaces, NEMA 1 (QOC24UF)
- 3M One Hole Lug Compress Conct, 2/0 AWG, PK10 (31036)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-8002)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827422)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-12-100)
- PACER GROUP Pacer Black 14 AWG Primary Wire, 250' (WUL14BK-250)
- CAROL 22 AWG 6 Conductor Stranded Multi-Conductor Cable GY (E2006S.41.10)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Formvar Copper Wire, 42 AWG Heavy Build, 8 oz, 24800' Lngth, 0.0029" Dia, Amber (42HFVP.5)
- ANCOR Red 12 AWG Tinned Copper Wire - 12' (186803)
- Alpha Wire Electrical Wire & Cable