Shop All Electrical Wire & Cable
Alpha Wire
18-12C STR TNC PVC PVC JKT, CM 300V 75C AWM 80C, 1000FT
Mfr # 1898/12C SL001
Zoro # G1155473
Free Shipping & Returns
$3,312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 12
- Length 20
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1898/12C SL001
- Zoro # G1155473
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 20 |
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.378 in |
Details
Number of Conductors | 12 |
Jacket Color | Slate |
Jacket Material | PVC |
Color Code | Gray (Slate) |
Voltage | 300V |
Insulation Material | Pvc-Polyvinyl Chloride |
Shielded / Unshielded | Unshielded |
Stranding | 16 x 30 |
Standards | CSA CMG; CSA FT4; UL VW-1; UL CM; UL AWM 2509 |
NEC Rating | UL LISTED ART 800 |
Temperature Rating | 80 Degrees Centigrade |
Conductor Type | Stranded Conductor |
Material | Tinned Copper |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Conductor Count | 12 Conductors |
Voltage Rating | 300 Volts AC |
Jacketing Material | Pvc-Polyvinyl Chloride |
Screen/Shield | No |
Plenum | General Purpose |
Spec Nbr Ul Style | UL LSTED WIRE MISC. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Controller, Modicon MCM, 8 inputs 2 outputs, monitors expansion modules, screw (XPSMCMCP0802)
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Flat (791)
- SCHNEIDER ELECTRIC 913A Class 10 Olr W/ Everlink Power Term (LRD313)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG6J63X)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 22 AWG, 1000' Length, 0.0253" Diameter, Natural (22BCW1000)
- K-TOOL INTERNATIONAL Black Nylon Wire Tie, 50 Lb Tensile 100/Pk, 14" (KTI78140)
- ANCOR Green w/Yellow Stripe 10 AWG Tinned Copper Wire - 25' (109302)
- REMINGTON INDUSTRIES 8 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Black, 0.1285" Diameter, 60 Volts (8STRBLAGPT25)
- CAROL 20 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C2525A)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 25 Feet (16SS316L25)
- QUICKCABLE Primary Wire, 16 Gauge, Green, 100ft. (230305-100)
- Alpha Wire Electrical Wire & Cable