Shop All Electrical Wire & Cable
Alpha Wire
18-10C STR TNC PVC PVC JKT, CM 300V 75C AWM 80C, 1000FT
Mfr # 5070C SL001
Zoro # G1172526
Free Shipping & Returns
$5,709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 10
- Length 20
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5070C SL001
- Zoro # G1172526
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 20 |
Outside Dia. | 0.384 in |
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Details
Number of Conductors | 10 |
Jacket Color | Slate |
Jacket Material | PVC |
Stranding | 16 x 30 |
Voltage | 300V |
Standards | CE; CSA FT4; CSA CMG; UL CM; UL AWM 2464; UL AWM 1569; UL VW-1; IEC 60332-1; IEC 60332-2; UL SUN RES |
Color Code | Gray (Slate) |
Insulation Material | Pvc-Polyvinyl Chloride |
Shielded / Unshielded | Unshielded |
NEC Rating | UL LISTED ART 800 |
Spec Nbr Ul Style | UL STYLE, 2464 |
Jacketing Material | Pvc-Polyvinyl Chloride |
Temperature Rating | 105 Degrees Centigrade |
Plenum | General Purpose |
Material | Tinned Copper |
Screen/Shield | No |
Conductor Count | 10 Conductors |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Voltage Rating | 300 Volts AC |
Conductor Type | Stranded Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 2" Inside Diameter - 10' Length - Black (WL908-BK-10)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-24-WT-25)
- HARTING Han D F Crimp Contact Ag 18, PK 100 (09150006205)
- NVENT HOFFMAN Knob Latch, NOVAL Accessory, Zinc (LLKWK)
- SOUTHWIRE Compact Stranded 8000 Service Entrance Cable, Aluminum Conductor (2-2-4-6X500AL USE)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. WT (R30W-0100)
- EAST PENN Wire-2Ga Blk Starter Cable25', #04613 (04613)
- CAROL 16 AWG 5 Conductor Stranded Multi-Conductor Cable GY (C2434A)
- PACER GROUP Pacer Blue 12 AWG Primary Wire, 100' (WUL12BL-100)
- HARBOUR INDUSTRIES 18 AWG, UL 1199 Lead Wire, 19 Strand, 200C, 600V, Silver plated copper, PTFE, White, Sold by the FT (J1007-9)
- SOUTHWIRE Diesel Locomotive Cable, 262.6MCM AWG, Tinned copper, CSPE, Black, Sold by the FT (57125101)
- Alpha Wire Electrical Wire & Cable