Shop All Electrical Wire & Cable
Alpha Wire
18-10C STR TNC PVC PVC JKT, CM 300V 75C AWM 80C, 1000FT
Mfr # 1898/10C SL001
Zoro # G1171074
Free Shipping & Returns
$3,456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 10
- Length 18
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1898/10C SL001
- Zoro # G1171074
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 18 |
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.366 in |
Details
Number of Conductors | 10 |
Jacket Color | Slate |
Jacket Material | PVC |
Stranding | 16 x 30 |
Color Code | Gray (Slate) |
Shielded / Unshielded | Unshielded |
Voltage | 300V |
Insulation Material | Pvc-Polyvinyl Chloride |
Standards | CSA FT4; CSA CMG; UL AWM 2509; UL CM; UL VW-1 |
Conductor Count | 10 Conductors |
NEC Rating | UL LISTED ART 800 |
Screen/Shield | No |
Conductor Type | Stranded Conductor |
Voltage Rating | 300 Volts AC |
Jacketing Material | Pvc-Polyvinyl Chloride |
Spec Nbr Ul Style | UL LSTED WIRE MISC. |
Temperature Rating | 80 Degrees Centigrade |
Material | Tinned Copper |
Plenum | General Purpose |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP45 CON 10/14 HIGH LOOSE (269G3LPBK)
- HUBBELL WIRING DEVICE-KELLEMS S1R FRPT 6 PRE POUR TUBE (S1R6PPT)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 36W, 1.4-2.8A, DIN Rail (ML30.106)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 30A, 125V (HBL330P4W)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Orange, 0.0403" Dia, UL1426, 60 Volts (18STRORAUL1426250)
- CHAINFLEX Shielded Continuous Flex Data Cable 6 pr Conductor GY (CF211-02-06-02-100)
- SOUTHWIRE Bus Drop Cable, 12 AWG, 0.41" OD, 500 ft L (40855902)
- CAROL 14 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (02768.85.01)
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY (E1008S.30.10)
- SOUTHWIRE Underground Feeder Cable, 250 ft. L, Wire Size: 12 AWG (13058355)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 100 ft Length, Black, 0.119" Diameter, 600 Volts, Building Wire (12SLDBLATHHN100)
- Alpha Wire Electrical Wire & Cable