Shop All Electrical Wire & Cable
Alpha Wire
18-10C STR TNC PVC FOIL SHD, PVC JKT CM 300V 75C AWM 80C, 1000FT
Mfr # 5390C SL001
Zoro # G1164013
Free Shipping & Returns
$6,080.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 10
- Length 20
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5390C SL001
- Zoro # G1164013
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 20 |
Outside Dia. | 0.388 in |
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU, 120V, 6 Outlet, 15 ft., Black (RS-0615-F)
- HUBBELL Speedgaina Category 5E Jack- Universal- Universal- White (HXJ5EW)
- COMMSCOPE Replacement for Commscope Fgs-hmec-a (FGS-HMEC-A COMMSCOPE)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Purple (HS365-S50-PURPLE)
- ANCOR Twisted Pair w/Shield - 14/2 AWG - Round - Red/Black - 250' (141425)
- DISCO Copper Stranded Primary Wire Grn 18 Ga PVC Jacket 100Ft (15402)
- CAROL 12 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (02726.85.01)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Yellow, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDYEL1000)
- ANCOR Red 12 AWG Primary Wire - 100' (106810)
- PACER GROUP Pacer Blue 12 AWG Primary Wire, 100' (WUL12BL-100)
- CHAINFLEX Control Cable, Copper, 18 AWG, Slate Gray (CF10-UL-07-07)
- Alpha Wire Electrical Wire & Cable