Shop All Electrical Wire & Cable
Alpha Wire
16-8C STR TNC PVC FOIL+70%BRD, SHD PVC JKT CM 300V 75C, AWM 80C, 1000FT
Mfr # 5178C SL001
Zoro # G1159488
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$14,956.99
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 8
- Length 20
- Shielding Foil, Braid
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5178C SL001
- Zoro # G1159488
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 20 |
Conductor Size | 16 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.4 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch Replacement Plug In Receptacles for LS Series (LSZ4006)
- LINEMASTER Atlas - No Shield (936-SWN)
- ABB TF42-24, THERMAL O/L RELAY, 20.0-24.0A (TF42-24)
- HUBBELL 20/10A Locking Connector 2P 3W 125VAC/DC 250VDC 480VAC (HBL23002GB)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 8 oz, 100' Length, 0.0415" Diameter, Red (18SNSP.5)
- ROMEX 12 AWG 3 Conductor Nonmetallic Building Cable 600V YL (63947628)
- ANCOR Standard Duplex Cable, Flat 16/2 AWG, 2 x 1-7/8; Red/Black, 1,000ft (121799)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C2404A)
- SOUTHWIRE 10 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Moss green, Sold by the FT (F100080742)
- HILLMAN 50' 19Ga Annealed Wire (123110)
- ANCOR Ancor Standard Duplex Cable - Flat 12/2 AWG - 2 x 3mm² Red/Black (121325)
- Alpha Wire Electrical Wire & Cable