Shop All Electrical Wire & Cable
Alpha Wire
16-8C STR TNC PVC FOIL SHD, PVC JKT CM 75C 300V AWM 80C, 1000FT
Mfr # A5368C
Zoro # G5741006
Sold in multiples of 25 for $240,174.75
Free Shipping & Returns
$240,174.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 16 AWG (AMERICAN WIRE GAUGE)
- Insulation Material Pvc-Polyvinyl Chloride
- Color Code Gray (Slate)
- Temperature Rating 105 Degrees Centigrade
- Plenum General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A5368C
- Zoro # G5741006
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 16 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Pvc-Polyvinyl Chloride |
Color Code | Gray (Slate) |
Temperature Rating | 105 Degrees Centigrade |
Plenum | General Purpose |
Conductor Count | 8 Conductors |
Shield Type | Foil Shielded - Alum/Mylar |
Voltage Rating | 300 Volts AC |
Conductor Type | Stranded Conductor |
Jacketing Material | Pvc-Polyvinyl Chloride |
Construction | Overall Shield & Drain |
Spec Nbr Ul Style | UL STYLE, 2464 |
Screen/Shield | Yes |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Material | Tinned Copper |
NEC Rating | UL LISTED ART 800 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT FDA Compliant Metal Detectable Zip Ties - 14" Long - 120 Lbs Tensile Strength - 100 pc Pack - Teal (CTMD1400-120)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFSG5262W)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, WallTrak, 7 ft., Office White (PW2ABC7)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - Black (WL922)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 50 ft. SLVR (68582622)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYK8)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Blue, 500 ft Length (22UL1007TPCBLU500)
- REMINGTON INDUSTRIES 14/2AWG Ga GPT Marine Duplex Stranded Wire, 100FT Lngth, Red & Yellow, Flat Boat Cbl, UL1426, 600V (14DBCRED/YEL100)
- ANCOR Red 12 AWG Primary Wire - 100' (106810)
- QUICKCABLE Primary Wire, 16 Gauge, 100ft., Gray (231310-100)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. YL (87-8511)
- Alpha Wire Electrical Wire & Cable