Shop All Electrical Wire & Cable
Alpha Wire
16-4C STR TNC PVC PVC JKT, AWM 600V 80C, 1000FT
Mfr # 1064 SL001
Zoro # G1161335
Free Shipping & Returns
$2,156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 4
- Length 20
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1064 SL001
- Zoro # G1161335
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 20 |
Outside Dia. | 0.395 in |
Conductor Size | 16 AWG (AMERICAN WIRE GAUGE) |
Details
Number of Conductors | 4 |
Jacket Color | Slate |
Jacket Material | PVC |
Color Code | Gray (Slate) |
Standards | UL AWM 2463; UL VW-1 |
Voltage | 600V |
Insulation Material | Pvc-Polyvinyl Chloride |
Shielded / Unshielded | Unshielded |
Stranding | 19/0.0117 |
Temperature Rating | 80 Degrees Centigrade |
Voltage Rating | 600 Volts AC |
Plenum | General Purpose |
Jacketing Material | Pvc-Polyvinyl Chloride |
Screen/Shield | No |
Conductor Count | 4 Conductors |
Conductor Type | Stranded Conductor |
Material | Tinned Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Bolt-On 3 in. Hub Closure Plate For A Openings (ACPACP)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070TF50D3)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 35A, 600V AC, Non-Indicating (NOS-35)
- ASHCROFT Pressure Switch, SPDT, 20 to 200 psi (APAN41H012LB02200#-NSR)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Violet, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRVIO500)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYJ8)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 100 ft. BK (E3628)
- AFC CABLE SYSTEMS 12 AWG 2 Conductor Armored Cable 20A 250 ft. GN (2858G42G00)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. RD (R30R-0100)
- ANCOR Black 16 AWG Tinned Copper Wire - 500' (102050)
- QUICKCABLE Primary Wire, 16 Gauge, Black, 100ft. (230300-100)
- Alpha Wire Electrical Wire & Cable