Shop All Electrical Wire & Cable
Alpha Wire
16-4C 19 STR TNC PVC FOIL+70%, TNC BRD SHD PVC JKT, 1000FT
Mfr # A5174C
Zoro # G5762453
Sold in multiples of 25 for $196,424.75
Free Shipping & Returns
$196,424.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Pvc-Polyvinyl Chloride
- Color Code Gray (Slate)
- Conductor Size 16 AWG (AMERICAN WIRE GAUGE)
- NEC Rating UL LISTED ART 800
- Construction Overall Foil & Braid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A5174C
- Zoro # G5762453
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 16 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Pvc-Polyvinyl Chloride |
Color Code | Gray (Slate) |
NEC Rating | UL LISTED ART 800 |
Construction | Overall Foil & Braid |
Jacketing Material | Pvc-Polyvinyl Chloride |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Screen/Shield | Yes |
Conductor Type | Stranded Conductor |
Voltage Rating | 300 Volts AC |
Conductor Count | 4 Conductors |
Spec Nbr Ul Style | UL STYLE, 2464 |
Plenum | General Purpose |
Shield Type | Braid Over Foil Shield |
Temperature Rating | 105 Degrees Centigrade |
Material | Tinned Copper |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Hinged (A12N126)
- ITT CANNON ER 22C 1816 412 PIN PLUG (CA3106E2811P)
- SCHNEIDER ELECTRIC Terminal block, Modicon X80, 28-pin removable spring, 1 x 0.34..1mm2 (BMXFTB2820)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-SMA/FF)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Red, 1000 ft Length (20UL1061STRRED1000)
- HILLMAN Plastic 18 Ga. Invisible Cord, 10PK (123001)
- REMINGTON INDUSTRIES 28 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Yellow, 0.0126" Diameter, UL1007, 300 Volts (28UL1007SLDYEL1000)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, White, 500 ft Length (22UL1007TPCWHI500)
- CAROL 10 AWG 4 Conductor Carolprene Portable Cord 300V 250 ft. BK (01384.85.01)
- CHAINFLEX Shielded Continuous Flex Data Cable 6 pr Conductor GY (CF211-02-06-02-100)
- SWE-TECH 3C Plenum Security Cable, White, 16/2 16 AWG 2 Conductor, Stranded, CMP, Pullbox, 1000 foot (FWT11K6-02912SH)
- Alpha Wire Electrical Wire & Cable