Shop All Electrical Wire & Cable
Alpha Wire
16-3C PORTABLE CORD FOIL SHD, TYPE SJT, 300V 60C UL CSA, 1000FT
Mfr # 1942/3F BK003
Zoro # G1332232
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,181.99
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 3
- Length 12
- Shielding Foil
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1942/3F BK003
- Zoro # G1332232
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 12 |
Outside Dia. | 0.34 in |
Details
Number of Conductors | 3 |
Shielding | Foil |
Jacket Color | Black |
Jacket Material | PVC |
Voltage | 300V |
Insulation Material | Pvc-Polyvinyl Chloride |
Stranding | 65 Strands in Each Conductor |
Standards | UL SJT; C_UL_ SJT |
Conductor Count | 3 Conductor |
Jacketing Material | Pvc-Polyvinyl Chloride |
Type | Finely Stranded |
Screen/Shield | Shielded |
Temperature Rating | 60 Degrees Centigrade |
Voltage Range | 300V OR 300/500V |
Material | Bare Copper |
Shield Type | Foil Shield Al Mylar |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 9A, 600V AC, Non-Indicating (LPJ-9SP)
- HUBBELL Back Box, 60A, 1" Hub, Straight, Metallic (MB604W)
- LUTRON Pico Fan Remote White (PJ2-3BRL-WHF01R)
- EATON BUSSMANN Open Fuse Block, J UL Class, 2 Poles, 110 to 200A Amp Range, 600V AC/DC Volt Rating (JM60200-2CR)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 26 AWG, 1.0 Lbs, 1258' Length, 0.0178" Diameter, Red (26HNSP)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. GN (87-7506)
- CAROL 12 AWG 2 Conductor Portable Cord 600V 50 ft. BK (02724)
- PACER GROUP Pacer Yellow 3/0 AWG Battery Cable, 25' (WUL3/0YL-25)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 32 AWG, 10 Lbs, 50030' Length, 0.0087" Diameter, Red (32SNS10)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. YL (87-9011)
- CAROL 14 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. BK (E3522S.41.01)
- Alpha Wire Electrical Wire & Cable