Shop All Electrical Wire & Cable
Alpha Wire
16-2C STR TNC PVC PVC JKT, CM 300V 75C AWM 80C, 1000FT
Mfr # 1899C SL001
Zoro # G1155403
Free Shipping & Returns
$1,000.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 2
- Length 12
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1899C SL001
- Zoro # G1155403
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 12 |
Conductor Size | 16 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.222 in |
Details
Number of Conductors | 2 |
Jacket Color | Slate |
Jacket Material | PVC |
Shielded / Unshielded | Unshielded |
Voltage | 300V |
Insulation Material | Pvc-Polyvinyl Chloride |
Stranding | 19/0.0117 |
Color Code | Gray (Slate) |
Standards | CSA FT4; CSA CMG; UL AWM 2509; UL CM; UL VW-1 |
Material | Tinned Copper |
Plenum | General Purpose |
Conductor Type | Stranded Conductor |
Screen/Shield | No |
Conductor Count | 2 Conductors |
Temperature Rating | 105 Degrees Centigrade |
NEC Rating | UL LISTED ART 800 |
Jacketing Material | Pvc-Polyvinyl Chloride |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Voltage Rating | 300 Volts AC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch Spring Wire Actuator (LSZ4010)
- 3M Twist On Wire Connector, 600 V, PK100 (SG-T POUCH)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 2m, Multi (N318-02M)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 4P 20A 250V - NEMA L15-20C (YGA029F)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRWHI500)
- SOUTHWIRE 250MCM AWG, UL 1284 Lead Wire, 2451 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1284-250B2451-92-0)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, White, 250' Length (14UL1015STRWHI250)
- CHAINFLEX Control Cable, Copper, 20 AWG, Jet Black (CF881-05-03)
- REMINGTON INDUSTRIES 12 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.157in. Diameter, Red, 250 ft Length (12UL3173STRRED250)
- CAROL 4 AWG 4 Conductor Portable Cord 600V 25 ft. BK (16084)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, Red, 0.128" Diameter, 600 Volts, Building Wire (12STRREDTHHN100)
- Alpha Wire Electrical Wire & Cable