Shop All Electrical Wire & Cable
Alpha Wire
16-10C STR TNC PVC PVC JKT, CM 75C 300V AWM 80C, 1000FT
Mfr # 5080C SL001
Zoro # G1147256
Free Shipping & Returns
$10,057.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 10
- Length 24
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5080C SL001
- Zoro # G1147256
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 24 |
Conductor Size | 16 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.432 in |
Details
Number of Conductors | 10 |
Jacket Color | Slate |
Jacket Material | PVC |
Color Code | Gray (Slate) |
Voltage | 300V |
Stranding | 19/0.0117 |
Insulation Material | Pvc-Polyvinyl Chloride |
Standards | CA Prop 65; CE; CSA FT4; CSA CMG; UL CM; UL AWM 2464; UL AWM 1569; UL VW-1; IEC 60332-1; IEC 60332-2; UL 60C OIL; UL SUN RES |
Shielded / Unshielded | Unshielded |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Screen/Shield | No |
Material | Tinned Copper |
Spec Nbr Ul Style | UL STYLE, 2464 |
NEC Rating | UL LISTED ART 800 |
Plenum | General Purpose |
Voltage Rating | 300 Volts AC |
Temperature Rating | 80 Degrees Centigrade |
Conductor Count | 10 Conductors |
Jacketing Material | Pvc-Polyvinyl Chloride |
Conductor Type | Stranded Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Plc 1766L32BXBA (1766-L32BXBA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 60 cu in, Floor Box, 1 Gang, Brass, Rectangular (FB2431)
- NVENT HOFFMAN Mild Steel Door Enclosure, 24 in H, 10 in D (CTD244210)
- EATON Gasket, F/30mm Push Buttons (HT8X3)
- CERROWIRE 12 THHN SOLID WIRE GREEN 500FT (11591558)
- QUICKCABLE Primary Wire, 18 Gauge, Green, 100ft. (230205-100)
- ANCOR Red 12 AWG Tinned Copper Wire - 12' (186803)
- ZORO SELECT 14 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (5ZLN1)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. BK (01360.35T.01)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-5011)
- ANCOR Safety Duplex Cable - 10/2 - 100' (124110)
- Alpha Wire Electrical Wire & Cable