Shop All Electrical Wire & Cable
Alpha Wire
15AWG 16A 24SP 120ENDS #36AWG, ROUND TINNED COPPER BRD 1/8"
Mfr # 2166 SV003
Zoro # G1147816
Sold in multiples of 6 for $32.94
$32.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Silver
- Gauge (Awg) 15 AWG (AMERICAN WIRE GAUGE)
- Material Tinned Copper
- Product Type Braid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 2166 SV003
- Zoro # G1147816
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Jacket Color | Silver |
Gauge (Awg) | 15 AWG (AMERICAN WIRE GAUGE) |
Material | Tinned Copper |
Product Type | Braid |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP Cable Tie Base, 2-Way, Blue, PK100 (TC5342A-NDT)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1CBA-R63/D)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOR Cat.5e Keystone Jack - 1 x RJ-45 Network Female - Orange (HXJ5EOR)
- NATIONAL HARDWARE HEAVY STRAP HNG ZCPLT 4"" (N127-969)
- CAROL 18 AWG 10 Conductor Sprinkler Wire 30VAC 500 ft. BK (1810IRRAP.38.01)
- ARCOR Bare Copper Wire, Bright, 22 AWG, 0.025" Diameter, 500' Length (F22)
- REMINGTON INDUSTRIES 22 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 1000 ft Length (CMG2203-1000)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3654)
- CAROL 20 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C1642A)
- SOUTHWIRE 10 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (F100080700)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG7)
- Alpha Wire Electrical Wire & Cable